Zoro Homepage
This item is Discontinued.
Te Connectivity H24BPR-TGHC-M40-EMC-C T1922240140-009

H24BPR-TGHC-M40-EMC-C (Discontinued)

  • Mfr # T1922240140-009
  • Zoro # G000948002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1922240140-009
Zoro #
G000948002
UPC #
-
Country of Origin
China

Dimensions

Height
3.543 in
Width
2.094 in
Length
6.142 in
Thread Size
M40
Product Size
8

Details

Material
Die Cast Aluminum
Color
Black
Accessory Type
Hood
Locking Device Type
Screwlock
Entry Style
Top & Side
Locking Device Location
Hood
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.