Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H24BPR-TSHC-M32-EMC-C T1912240132-009

H24BPR-TSHC-M32-EMC-C (Discontinued)

  • Mfr # T1912240132-009
  • Zoro # G800947830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1912240132-009
Zoro #
G800947830
UPC #
-
Country of Origin
China

Dimensions

Width
2.094 in
Length
6.142 in
Height
3.543 in
Thread Size
M32
Product Size
8

Details

Color
Black
Material
Die Cast Aluminum
Entry Style
Side
Corrosion Protected
Yes
Locking Device Location
Hood
Locking Device Type
Screwlock
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.