Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H25734/R8000

  • Mfr # 1-1659250-0

  • Zoro # G900946122


product price: $0.25
/ea
Sold in multiples of 8000 for $2,000.00

Key Features

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 17 AWG
Overall Length
0.78 in
Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1659250-0
Zoro #
G900946122
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
0.78 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 17 AWG
Wire Type
Stranded
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Pin
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
2.6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.