H32A-AG

  • Mfr # T1419320000-000

  • Zoro # G700947831


product price:  $21.99
/ea
Sold in multiples of 3 for $65.97

Key Features

Length
102 mm
Material
Die Cast Aluminum
Accessory Type
Housing
Entry Style
Bottom
Product Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1419320000-000
Zoro #
G700947831
UPC #
-
Country of Origin
China

Dimensions

Length
102 mm
Product Size
7

Details

Material
Die Cast Aluminum
Accessory Type
Housing
Entry Style
Bottom
Product Type
Housing
Corrosion Protected
Yes
Circuit Application
Power & Signal
Locking Device Location
Housing
Locking Device Type
Locking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.