
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1329320132-000
Zoro #
G200947171
UPC #
-
Country of Origin
China
Dimensions
Width
56 mm
Height
76 mm
Length
82 mm
Thread Size
M32
Product Size
7
Details
Color
Gray
Material
Die Cast Aluminum
Accessory Type
Hood
Locking Device Location
Hood
Corrosion Protected
Yes
Entry Style
Top & Side
Product Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.