Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H32A-TS-M20

  • Mfr # T1319320120-000

  • Zoro # G600947863


product price: $23.95
/ea
Sold in multiples of 3 for $71.85

Key Features

Height
76 mm
Width
56 mm
Material
Die Cast Aluminum
Length
82 mm
Circuit Application
Power & Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1319320120-000
Zoro #
G600947863
UPC #
-
Country of Origin
China

Dimensions

Height
76 mm
Width
56 mm
Length
82 mm
Product Size
7
Thread Size
M20

Details

Material
Die Cast Aluminum
Circuit Application
Power & Signal
Entry Style
Side
Locking Device Type
Locking
Locking Device Location
Hood
Corrosion Protected
Yes
Accessory Type
Hood
Product Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.