
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1319320125-000
Zoro #
G300947736
UPC #
-
Country of Origin
China
Dimensions
Height
76 mm
Width
56 mm
Length
82 mm
Product Size
7
Thread Size
M25
Details
Material
Die Cast Aluminum
Entry Style
Side
Circuit Application
Power & Signal
Locking Device Type
Locking
Accessory Type
Hood
Corrosion Protected
Yes
Product Type
Hood
Locking Device Location
Hood
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.