Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H32B-TG-PG36 T1220320136-000

H32B-TG-PG36 (Discontinued)

  • Mfr # T1220320136-000
  • Zoro # G900947761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1220320136-000
Zoro #
G900947761
UPC #
-
Country of Origin
China

Dimensions

Product Size
10
Thread Size
PG36

Details

Material
Die Cast Aluminum
Circuit Application
Power & Signal
Locking Device Type
Locking Clip
Accessory Type
Hood
Corrosion Protected
Yes
Entry Style
Top & Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.