
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1210320140-000
Zoro #
G500947277
UPC #
-
Country of Origin
China
Dimensions
Height
76 mm
Width
82.5 mm
Length
94 mm
Product Size
10
Thread Size
M40
Details
Material
Die Cast Aluminum
Locking Device Type
Locking
Product Type
Hood
Entry Style
Side
Corrosion Protected
Yes
Circuit Application
Power & Signal
Locking Device Location
Hood
Accessory Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.