Zoro Homepage
This item is Discontinued.
Te Connectivity H32B-TS-PG29 T1210320129-000

H32B-TS-PG29 (Discontinued)

  • Mfr # T1210320129-000
  • Zoro # G500947208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1210320129-000
Zoro #
G500947208
UPC #
-
Country of Origin
China

Dimensions

Height
76 mm
Width
82.5 mm
Length
94 mm
Thread Size
PG29
Product Size
10

Details

Material
Die Cast Aluminum
Entry Style
Side
Circuit Application
Power & Signal
Locking Device Location
Hood
Product Type
Hood
Accessory Type
Hood
Corrosion Protected
Yes
Locking Device Type
Locking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.