Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H3A-MAG-EMC T1506033000-000

H3A-MAG-EMC (Discontinued)

  • Mfr # T1506033000-000
  • Zoro # G900947303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1506033000-000
Zoro #
G900947303
UPC #
-
Country of Origin
China

Dimensions

Length
40 mm
Product Size
1

Details

Product Type
Housing
Locking Device Type
Locking
Accessory Type
Housing
Circuit Application
Power & Signal
Entry Style
Bottom
Locking Device Location
Housing
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.