Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H6B-SDRH-2PG21 T1660063221-000

H6B-SDRH-2PG21 (Discontinued)

  • Mfr # T1660063221-000
  • Zoro # G200947393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1660063221-000
Zoro #
G200947393
UPC #
-
Country of Origin
China

Dimensions

Height
74 mm
Length
82 mm
Width
57 mm
Thread Size
2PG21
Product Size
3

Details

Material
Die Cast Aluminum
Entry Style
Side
Corrosion Protected
Yes
Product Type
Housing
Accessory Type
Housing
Locking Device Location
Housing
Locking Device Type
Locking
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.