Zoro Homepage
This item is Discontinued.
Te Connectivity H6B-SGR-2M20 T1610063220-000

H6B-SGR-2M20 (Discontinued)

  • Mfr # T1610063220-000
  • Zoro # G100947875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1610063220-000
Zoro #
G100947875
UPC #
-
Country of Origin
China

Dimensions

Length
40 mm
Product Size
3
Thread Size
2M20

Details

Material
Die Cast Aluminum
Entry Style
Side
Locking Device Type
Locking
Accessory Type
Housing
Product Type
Housing
Locking Device Location
Housing
Corrosion Protected
Yes
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.