
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1770063125-000
Zoro #
G700947725
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M25
Length (mm)
60
Details
Material
Die Cast Aluminum
Corrosion Protected
Yes
Locking Device Location
Housing
Entry Style
Top
Accessory Type
Hood
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.