Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H6B-TG-M20

  • Mfr # T1320060120-000

  • Zoro # G000947784


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Width
43 mm
Length
60 mm
Material
Die Cast Aluminum
Thread Size
M20
Locking Device Location
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1320060120-000
Zoro #
G000947784
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Length
60 mm
Thread Size
M20
Product Size
3

Details

Material
Die Cast Aluminum
Locking Device Location
Hood
Entry Style
Bottom
Accessory Type
Hood
Product Type
Hood
Circuit Application
Power & Signal
Locking Device Type
Locking
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.