Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H9

  • Mfr # 1-1104454-5

  • Zoro # G200945542


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
Contacts, Cable Fitting
Length
45 mm
Height
3.31 in
Width
1.02 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1104454-5
Zoro #
G200945542
UPC #
-
Country of Origin
Czechia

Dimensions

Length
45 mm
Height
3.31 in
Width
1.02 in

Details

Item
Housing
Includes
Contacts, Cable Fitting
Material
Aluminum
Connector Type
Receptacle
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.