Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA-016-F 17-32 T2010322201-000

HA-016-F 17-32 (Discontinued)

  • Mfr # T2010322201-000
  • Zoro # G300947835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2010322201-000
Zoro #
G300947835
UPC #
-
Country of Origin
China

Details

Contact Current Rating (Max)
1A
Circuit Application
Power & Signal
Pole Configuration
16+PE
Product Type
Contact Insert
Number of Positions
16
Contact Type
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.