Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA-016-M 17-32

  • Mfr # T2010322101-000

  • Zoro # G500947680


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Contact Type
Screw
Product Type
Contact Insert
Circuit Application
Power & Signal
Contact Current Rating (Max)
10A
Pole Configuration
16+PE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2010322101-000
Zoro #
G500947680
UPC #
-
Country of Origin
China

Details

Contact Type
Screw
Product Type
Contact Insert
Circuit Application
Power & Signal
Contact Current Rating (Max)
10A
Pole Configuration
16+PE
Number of Positions
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.