Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA-K.10.STS.1.16.G

  • Mfr # 2-1102117-7

  • Zoro # G600946316


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Height
57.3 mm [ 2.25 in ]
Width
29 mm [ 1.14 in ]
Length
63 mm [ 2.48 in ]
HTS Housings and Hoods
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102117-7
Zoro #
G600946316
UPC #
-
Country of Origin
Czechia

Dimensions

Height
57.3 mm [ 2.25 in ]
Width
29 mm [ 1.14 in ]
Length
63 mm [ 2.48 in ]
Thread Size
PG16
Product Size
2

Details

Material
Die Cast Aluminum
HTS Housings and Hoods
Yes
Locking Device Location
Housing Bottom
Accessory Type
Hood
Corrosion Protected
Yes
Locking Device Type
Side Clip
Entry Style
Side
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.