Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA-K.16.AG-LB

  • Mfr # 1102140-2

  • Zoro # G800945294


product price: $37.35
/ea
Sold in multiples of 2 for $74.70

Key Features

Color
Black
Height
28 mm [ 1.1 in ]
Length
96 mm [ 3.78 in ]
Material
Aluminum
Width
30 mm [ 1.18 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102140-2
Zoro #
G800945294
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28 mm [ 1.1 in ]
Length
96 mm [ 3.78 in ]
Width
30 mm [ 1.18 in ]
Product Size
5

Details

Color
Black
Material
Aluminum
Seal Color
Black
Seal Type
Flange
Seal Material
Neoprene
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.