
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102122-2
Zoro #
G500945730
UPC #
-
Country of Origin
Czechia
Dimensions
Height
27 mm [ 1.06 in ]
Width
29 mm [ 1.14 in ]
Length
81 mm [ 3.19 in ]
Product Size
2
Details
Material
Aluminum
Color
Silver Gray
Seal Material
Neoprene
Seal Type
Profile
Connector Type
Housing Kit
Seal Color
Black
Series Number
10
Housing Material
Aluminum
Housing Color
Gray
Product Type
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.