HA.10.BU.S.B1-10

  • Mfr # 1-1103415-1

  • Zoro # G900945750


product price:  $79.49
/ea
Sold in multiples of 2 for $158.98
Free Shipping & Returns

Key Features

Product Type
Connector
Power Circuit Voltage (V)
250
Contact Type
Pin
Number of Positions
10
Power Circuit Current (A)
16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1103415-1
Zoro #
G900945750
UPC #
-
Country of Origin
Poland

Dimensions

Product Size
2

Details

Product Type
Connector
Power Circuit Voltage (V)
250
Contact Type
Pin
Number of Positions
10
Power Circuit Current (A)
16
Number of Poles
10+PE
Insert Style
Socket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.