Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.BU.SC.B1-10

  • Mfr # 7-1103415-1

  • Zoro # G400947049


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Power Circuit Current (A)
16
Contact Type
Pin
Number of Poles
10+PE
Power Circuit Voltage (V)
250
Insert Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1103415-1
Zoro #
G400947049
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
2

Details

Power Circuit Current (A)
16
Contact Type
Pin
Number of Poles
10+PE
Power Circuit Voltage (V)
250
Insert Style
Socket
Number of Positions
10
Product Type
Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.