Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.KDO-LB.1.16.Z

  • Mfr # 1-1102132-2

  • Zoro # G400945625


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Die Cast Aluminum
Width
53 mm [ 2.08 in ]
Height
64.7 mm [ 2.54 in ]
Length
76.5 mm [ 3.01 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102132-2
Zoro #
G400945625
UPC #
-
Country of Origin
Czechia

Dimensions

Width
53 mm [ 2.08 in ]
Height
64.7 mm [ 2.54 in ]
Length
76.5 mm [ 3.01 in ]
Product Size
2
Thread Size
PG16

Details

Color
Black
Material
Die Cast Aluminum
Applies To
Wire/Cable
Accessory Type
Hood
Locking Device Type
Side Clip
Product Type
Accessory
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Corrosion Protected
No
Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.