Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.KDO-LB.1.M20G

  • Mfr # 1106409-1

  • Zoro # G300945572


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Length
63 mm [ 2.475 in ]
Color
Gray
Material
Die Cast Aluminum
Width
30 mm [ 1.178 in ]
Height
51.8 mm [ 2.035 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106409-1
Zoro #
G300945572
UPC #
-
Country of Origin
Czechia

Dimensions

Length
63 mm [ 2.475 in ]
Width
30 mm [ 1.178 in ]
Height
51.8 mm [ 2.035 in ]
Thread Size
M20
Product Size
2

Details

Color
Gray
Material
Die Cast Aluminum
Accessory Type
Hood
HTS Housings and Hoods
Yes
Entry Style
Bottom
Product Type
Accessory
Corrosion Protected
No
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Connector System
Cable-to-Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.