
HA.10.STI.S.OBS
Mfr # 1103414-8
Zoro # G900945293
product price:Â $45.99
/ea
Sold in multiples of 2 for $91.98
Key Features
Power Circuit Current (A)
16
Product Size
2
Contact Type
Socket
Product Type
Connector
Insert Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103414-8
Zoro #
G900945293
UPC #
-
Country of Origin
Poland
Dimensions
Product Size
2
Details
Power Circuit Current (A)
16
Contact Type
Socket
Product Type
Connector
Insert Style
Pin
Number of Positions
10
Number of Poles
10+PE
Power Circuit Voltage (V)
250
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.