
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102196-1
Zoro #
G000945292
UPC #
-
Country of Origin
Czechia
Dimensions
Height
57.4 mm [ 2.26 in ]
Length
63 mm [ 2.48 in ]
Width
29 mm [ 1.14 in ]
Product Size
2
Thread Size
PG13
Details
Material
Aluminum
Color
Gray
Accessory Type
Hood
Locking Device Type
Side Clip
Product Type
Accessory
Locking Device Location
Housing Bottom
Entry Style
Top
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.