Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.10.STO.1.16 1-1102118-7

HA.10.STO.1.16 (Discontinued)

  • Mfr # 1-1102118-7
  • Zoro # G400945748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102118-7
Zoro #
G400945748
UPC #
-
Country of Origin
Czechia

Dimensions

Height
75.9 mm [ 2.99 in ]
Width
29 mm [ 1.14 in ]
Length
63 mm [ 2.48 in ]
Product Size
2
Thread Size
PG16

Details

Material
Die Cast Aluminum
Color
Gray
Entry Style
Top
Corrosion Protected
No
Product Type
Accessory
Accessory Type
Hood
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.