Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.10.STO.1.16.G 1-1102120-7

HA.10.STO.1.16.G (Discontinued)

  • Mfr # 1-1102120-7
  • Zoro # G500945747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102120-7
Zoro #
G500945747
UPC #
-
Country of Origin
Czechia

Dimensions

Width
29 mm [ 1.14 in ]
Height
57.2 mm [ 2.25 in ]
Length
63.1 mm [ 2.48 in ]
Thread Size
PG16
Product Size
2

Details

Color
Gray
Material
Die Cast Aluminum
Accessory Type
Hood
Entry Style
Top
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
Corrosion Protected
No
HTS Housings and Hoods
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.