Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.STS.1.M25.G

  • Mfr # 1106411-6

  • Zoro # G100945598


product price: $23.65
/ea
Sold in multiples of 4 for $94.60

Key Features

Material
Aluminum
Length
63 mm [ 2.48 in ]
Height
57.3 mm [ 2.25 in ]
Color
Gray
Width
29 mm [ 1.14 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106411-6
Zoro #
G100945598
UPC #
-
Country of Origin
Poland

Dimensions

Length
63 mm [ 2.48 in ]
Height
57.3 mm [ 2.25 in ]
Width
29 mm [ 1.14 in ]
Product Size
2
Thread Size
M25

Details

Material
Aluminum
Color
Gray
HTS Housings and Hoods
Yes
Entry Style
Side
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Side Clip
Corrosion Protected
No
Locking Device Location
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.