Zoro Homepage

HA.16.BU.S

  • Mfr # 1-1103417-1

  • Zoro # G300945688


product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns

Key Features

Material
PBT
Color
Light Beige
For Use With
Panel
Product Type
Connector
Applies To
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103417-1
Zoro #
G300945688
UPC #
-
Country of Origin
Switzerland

Dimensions

Product Size
5

Details

Material
PBT
Color
Light Beige
For Use With
Panel
Product Type
Connector
Applies To
Wire/Cable
Number of Poles
16+PE
Number of Positions
16
Power Circuit Voltage (V)
250
Power Circuit Current (A)
16
Contact Type
Pin
Insert Style
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.