Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.BU.S.B 17-32

  • Mfr # 1-1103417-7

  • Zoro # G000945643


product price: $140.99
/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns

Key Features

Color
Light Beige
Material
PBT
For Use With
Panel
Contact Type
Pin
Number of Poles
16+PE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103417-7
Zoro #
G000945643
UPC #
-
Country of Origin
Germany

Dimensions

Product Size
7

Details

Color
Light Beige
Material
PBT
For Use With
Panel
Contact Type
Pin
Number of Poles
16+PE
Number of Positions
16
Power Circuit Current (A)
16
Power Circuit Voltage (V)
250
Insert Style
Socket
Product Type
Connector
Applies To
Wire/Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.