Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.KDO-LB.1.16

  • Mfr # 1-1102150-2

  • Zoro # G600945166


product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns

Key Features

Length
79.5 mm [ 3.13 in ]
Material
Die Cast Aluminum
Height
72.3 mm [ 2.85 in ]
Color
Gray
Width
29 mm [ 1.14 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102150-2
Zoro #
G600945166
UPC #
-
Country of Origin
Germany

Dimensions

Length
79.5 mm [ 3.13 in ]
Height
72.3 mm [ 2.85 in ]
Width
29 mm [ 1.14 in ]
Thread Size
PG16
Product Size
5

Details

Material
Die Cast Aluminum
Color
Gray
Locking Device Location
Housing Bottom
Corrosion Protected
No
Product Type
Accessory
Connector System
Cable-to-Cable
Accessory Type
Hood
Locking Device Type
Side Clip
Applies To
Wire/Cable
Entry Style
Bottom
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.