Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ha.16.Kdo-Lb.1.M20G

  • Mfr # 1106437-1

  • Zoro # G305784497


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
1.14 in
Material
Aluminum
Height
2.04 in
Length
79.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106437-1
Zoro #
G305784497
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.14 in
Height
2.04 in
Length
79.5 mm

Details

Item
Wire Connector
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.