HA.16.STI.C

  • Mfr # 2-1103416-3

  • Zoro # G400946172


product price:  $28.59
/ea
Sold in multiples of 3 for $85.77

Key Features

Material
PBT
Color
Light Beige
Insert Style
Pin
Number of Positions
16
Product Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103416-3
Zoro #
G400946172
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
5

Details

Material
PBT
Color
Light Beige
Insert Style
Pin
Number of Positions
16
Power Circuit Voltage (V)
250
Applies To
Panel
Product Type
Connector
Power Circuit Current (A)
16
Number of Poles
16+PE
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.