Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.16.STI.S.B 33-48 1-1103416-8

HA.16.STI.S.B 33-48 (Discontinued)

  • Mfr # 1-1103416-8
  • Zoro # G600945739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103416-8
Zoro #
G600945739
UPC #
-
Country of Origin
Poland

Dimensions

Product Size
9

Details

Color
Light Beige
Material
PBT
Contact Type
Socket
Number of Poles
16+PE
Insert Style
Pin
Number of Positions
16
Applies To
Panel
Power Circuit Voltage (V)
250
Power Circuit Current (A)
16
Product Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.