Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.STI.S.B 49-64

  • Mfr # 1-1103416-9

  • Zoro # G500945686


product price: $37.55
/ea
Sold in multiples of 3 for $112.65

Key Features

Material
PBT
Number of Positions
16
Product Size
11
Product Type
Connector
Insert Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103416-9
Zoro #
G500945686
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
11

Details

Material
PBT
Number of Positions
16
Product Type
Connector
Insert Style
Pin
Power Circuit Voltage (V)
250
Power Circuit Current (A)
16
Number of Poles
16+PE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.