Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.STO.1.16

  • Mfr # 1-1102137-7

  • Zoro # G500945655


product price: $35.39
/ea
Sold in multiples of 3 for $106.17

Key Features

Length
79.5 mm [ 3.13 in ]
Color
Gray
Width
29 mm [ 1.14 in ]
Material
Die Cast Aluminum
Height
77.8 mm [ 3.06 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102137-7
Zoro #
G500945655
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
79.5 mm [ 3.13 in ]
Width
29 mm [ 1.14 in ]
Height
77.8 mm [ 3.06 in ]
Product Size
5
Thread Size
PG16

Details

Color
Gray
Material
Die Cast Aluminum
Entry Style
Top
Product Type
Accessory
Accessory Type
Hood
Locking Device Type
Locking Clip
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.