Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.16.STO.1.M20.G 1106439-1

HA.16.STO.1.M20.G (Discontinued)

  • Mfr # 1106439-1
  • Zoro # G300945596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106439-1
Zoro #
G300945596
UPC #
-
Country of Origin
Poland

Dimensions

Height
57.3 mm [ 2.25 in ]
Width
29 mm [ 1.14 in ]
Length
79.5 mm [ 3.13 in ]
Thread Size
M20
Product Size
5

Details

Material
Aluminum
Color
Gray
Corrosion Protected
No
Entry Style
Top
Locking Device Type
Side Clip
Accessory Type
Hood
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.