Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.STS.1.16.Z

  • Mfr # 1-1102135-7

  • Zoro # G200945665


product price: $42.25
/ea
Sold in multiples of 2 for $84.50

Key Features

Length
91.8 mm [ 3.61 in ]
Material
Die Cast Aluminum
Color
Gray
Width
29 mm [ .75 in ]
Height
57.3 mm [ 2.26 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102135-7
Zoro #
G200945665
UPC #
-
Country of Origin
Czechia

Dimensions

Length
91.8 mm [ 3.61 in ]
Width
29 mm [ .75 in ]
Height
57.3 mm [ 2.26 in ]
Thread Size
PG16
Product Size
5

Details

Material
Die Cast Aluminum
Color
Gray
Locking Device Location
Housing Bottom
Entry Style
Side
Corrosion Protected
No
HTS Housings and Hoods
Yes
Product Type
Accessory
Accessory Type
Hood
Locking Device Type
Side Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.