Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.STS.1.M20.G

  • Mfr # 1106439-2

  • Zoro # G600945609


product price: $41.45
/ea
Sold in multiples of 3 for $124.35

Key Features

Width
29 mm [ 1.14 in ]
Length
79.5 mm [ 3.13 in ]
Material
Die Cast Aluminum
Color
Gray
Height
57.3 mm [ 2.25 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106439-2
Zoro #
G600945609
UPC #
-
Country of Origin
Czechia

Dimensions

Width
29 mm [ 1.14 in ]
Length
79.5 mm [ 3.13 in ]
Height
57.3 mm [ 2.25 in ]
Product Size
5
Thread Size
M20

Details

Material
Die Cast Aluminum
Color
Gray
Accessory Type
Hood
Corrosion Protected
No
Product Type
Accessory
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Entry Style
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.