Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.32.AG-VS

  • Mfr # 1-1102160-1

  • Zoro # G400945182


product price: $42.45
/ea
Sold in multiples of 2 for $84.90

Key Features

Width
56 mm [ 2.205 in ]
Length
102 mm [ 4.016 in ]
Material
Aluminum
Color
Silver Gray
Height
26 mm [ 1.023 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102160-1
Zoro #
G400945182
UPC #
-
Country of Origin
United States

Dimensions

Width
56 mm [ 2.205 in ]
Length
102 mm [ 4.016 in ]
Height
26 mm [ 1.023 in ]
Product Size
7

Details

Material
Aluminum
Color
Silver Gray
Seal Color
Black
Seal Material
Neoprene
Product Type
Housing
Applies To
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.