Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.32.SG-VS.1.21.Z

  • Mfr # 1-1102162-1

  • Zoro # G100945376


product price: $53.25
/ea
Sold in multiples of 2 for $106.50

Key Features

Width
56 mm [ 2.205 in ]
Color
Silver Gray
Material
Aluminum
Length
106 mm [ 4.173 in ]
Height
58 mm [ 2.283 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102162-1
Zoro #
G100945376
UPC #
-
Country of Origin
Unknown

Dimensions

Width
56 mm [ 2.205 in ]
Length
106 mm [ 4.173 in ]
Height
58 mm [ 2.283 in ]
Product Size
7

Details

Color
Silver Gray
Material
Aluminum
Product Type
Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.