Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.32.STO-VS.1.M32G 1106456-2

HA.32.STO-VS.1.M32G (Discontinued)

  • Mfr # 1106456-2
  • Zoro # G900945255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106456-2
Zoro #
G900945255
UPC #
-
Country of Origin
Czechia

Dimensions

Width
56 mm [ 2.2 in ]
Height
60 mm [ 2.36 in ]
Length
82 mm [ 3.23 in ]
Product Size
7
Thread Size
M32

Details

Color
Gray
Material
Die Cast Aluminum
Entry Style
Top
Corrosion Protected
No
Accessory Type
Hood
Locking Device Type
Locking Clip
Locking Device Location
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.