
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106456-4
Zoro #
G200945085
UPC #
-
Country of Origin
Germany
Dimensions
Length
82 mm [ 3.23 in ]
Width
56 mm [ 2.2 in ]
Height
60 mm [ 2.36 in ]
Product Size
7
Thread Size
M25
Details
Color
Gray
Material
Aluminum
Product Type
Accessory
Locking Device Type
Locking Clip
Applies To
Wire/Cable
Accessory Type
Hood
Entry Style
Side
Locking Device Location
Hood
Corrosion Protected
No
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.