HA.3.AGD-LB

  • Mfr # 1-1102106-2

  • Zoro # G300945664


product price:  $24.99
/ea
Sold in multiples of 320 for $7,996.80

Key Features

Color
Silver Gray
Material
Die Cast Zinc Alloy
Width
28 mm [ 1.102 in ]
Length
40 mm [ 1.575 in ]
Height
23 mm [ .906 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1102106-2
Zoro #
G300945664
UPC #
-
Country of Origin
Czechia

Dimensions

Width
28 mm [ 1.102 in ]
Length
40 mm [ 1.575 in ]
Height
23 mm [ .906 in ]
Product Size
1

Details

Color
Silver Gray
Material
Die Cast Zinc Alloy
Series Number
3
Seal Type
Flange
Housing Color
Gray
Seal Material
Neoprene
Product Type
Housing
Housing Material
Zinc Die Cast
Connector Type
Housing Kit
Seal Color
Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.