Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.AGD-LB

  • Mfr # 1102106-1

  • Zoro # G300945428


product price: $75.55
/ea
Sold in multiples of 3 for $226.65
Free Shipping & Returns

Key Features

Length
40 mm [ 1.575 in ]
Material
Zinc Die Cast
Color
Black
Height
23 mm [ .906 in ]
Width
35 mm [ 1.378 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102106-1
Zoro #
G300945428
UPC #
-
Country of Origin
Czechia

Dimensions

Length
40 mm [ 1.575 in ]
Height
23 mm [ .906 in ]
Width
35 mm [ 1.378 in ]
Product Size
1

Details

Material
Zinc Die Cast
Color
Black
Product Type
Housing
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.