Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.KDO-LB.1.11

  • Mfr # 1-1102111-2

  • Zoro # G500945495


product price: $18.25
/ea
Sold in multiples of 5 for $91.25

Key Features

Material
Die Cast Zinc Alloy
Color
Gray
Width
35 mm [ 1.38 in ]
Length
24 mm [ .94 in ]
Height
46 mm [ 1.81 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102111-2
Zoro #
G500945495
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
35 mm [ 1.38 in ]
Length
24 mm [ .94 in ]
Height
46 mm [ 1.81 in ]
Product Size
1
Thread Size
PG11

Details

Material
Die Cast Zinc Alloy
Color
Gray
Applies To
Wire/Cable
Accessory Type
Hood
HTS Housings and Hoods
Yes
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
Entry Style
Bottom
Corrosion Protected
Yes
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.