Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.KDO-LB.1.M16.G

  • Mfr # 1106403-1

  • Zoro # G000945285


product price: $16.45
/ea
Sold in multiples of 5 for $82.25

Key Features

Width
24 mm [ .945 in ]
Height
46 mm [ 1.811 in ]
Material
Zinc Die Cast
Length
24 mm [ .945 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106403-1
Zoro #
G000945285
UPC #
-
Country of Origin
Czechia

Dimensions

Width
24 mm [ .945 in ]
Height
46 mm [ 1.811 in ]
Length
24 mm [ .945 in ]
Thread Size
M16
Product Size
1

Details

Material
Zinc Die Cast
Color
Gray
Accessory Type
Hood
Entry Style
Bottom
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Product Type
Accessory
Connector System
Cable-to-Cable
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.