Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.3.KDOD-LB.1.11.Z 1-1108759-2

HA.3.KDOD-LB.1.11.Z (Discontinued)

  • Mfr # 1-1108759-2
  • Zoro # G300945671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1108759-2
Zoro #
G300945671
UPC #
-
Country of Origin
Czechia

Dimensions

Height
46 mm [ 1.811 in ]
Width
24 mm [ .944 in ]
Length
24 mm [ .944 in ]
Product Size
1
Thread Size
PG11

Details

Color
Gray
Material
Zinc Aluminum Alloy
Locking Device Location
Housing Bottom
Entry Style
Bottom
Corrosion Protected
No
Product Type
Accessory
HTS Housings and Hoods
Yes
Connector System
Cable-to-Cable
Locking Device Type
Side Clip
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.